HOOK END-HOOK&LOOP S-ADHESIVE TAPE 3/4 25/32"X33'

894.811 - UNSPSC 11162114
0894811 061 1
HOOK END-HOOK&LOOP S-ADHESIVE TAPE 3/4 25/32"X33' HOOK END-HOOK&LOOP S-ADHESIVE TAPE 3/4 25/32"X33'
HOOK END-HOOK&LOOP S-ADHESIVE TAPE 3/4 25/32"X33'

Delivery

In stock delivery from our warehouses.
0 Review(s)

HOOK END-HOOK&LOOP S-ADHESIVE TAPE 3/4 25/32"X33' — 894.811
  • HOOK END-HOOK&LOOP S-ADHESIVE TAPE 3/4 25/32"X33' — 894.811
  • LOOP END-HOOK& LOOP SELF ADHESIVE TAPE 25/32"X33' — 894.821

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 3:37 AM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Type Hooks
Material Polyamide
Material Grade 6.6
Colour Black
Width 20 mm
Length 10 m
Temperature Range -30 °C to +85 °C (-22 °F to +185 °F)
EAN 4011231837873

Features

Thickness of closure: Following DIN 53370, at closing pressure of 0.14+/-0.04 N/cm²=2.0 to 4.0 mm
Temperature stability range from -30 °C to +85 °C (-22 °F to +185 °F)
Type of adhesive: melt-adhesive on rubber base

Applications

Attaching samples, components, coverings and closures for doors, suitcases and lids
Automobile, furniture, electronics and textile industry for decoration or advertising purposes
Adheres to smooth as well as rough surfaces

Instructions

Simply stick, rivet, nail or staple both elements in place
The mounting surfaces must be clean, dry, free from dust, grease, oil, parting agents or solvents
The elements can be washed at 60 °C (140 °F), chemically cleaned and ironed in closed condition

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.